
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
features
- The DG3V and DG5V are 100% interchangeable with previous H8 design valves
- Optional mainstage spool position monitoring switch (CE marked)
- Suitable for demanding industrial or mobile applications by providing for reliable operations
- Endurance tested to 10 million cycles and fatigue tested without failure to ensure highest reliability
- Fatigue testing performed to NFPA specifications to ensure the highest reliability in applications requiring high flows and pressure
- Solid cast body and cored passages for maximum strength and minimal pressure drop
- Electrical options including coil types, connections and wiring housings allow full compatibility and reliable performance in any system application
- Plain, waterproof, and lockable manual override options are available to facilitate system troubleshooting or servicing
- A "mini-system" capability with wide variety of spool and spring arrangements, stroke and pilot choke adjustments, integral check valves and port orifices
- High force solenoids and centering springs assure consistent shifting through a wide range of pressure and silting extremes
Reducer Module Code | None |
No. of Stages | Two Stage |
Function | 3-Position Spring Centered |
Mechanical Options | None |
Surge Suppressor/Damper | None |
Pilot Drain Code | None |
Leakage | Standard Performance |
Surge Suppressor/Damper Code | None |
Mounting | Subplate/Manifold Mount |
Manual Override Option Code | None |
Fluid Cleanliness | 19/17/14 micron |
EN Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Spool Spring Arrangement Code | C |
Spool Indicator Switch Code | None |
Port Restrictor Plugs | None |
Response Type | Standard Response |
Coil Type Code | X2 |
Reducer Module | No |
Gauge Ports Code | None |
Actuator Type | Solenoid |
Electrical Options | None |
Housing Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Coil Rating Code | ER |
Solenoid | Double |
Seal Material | Buna-N |
Spool Code | 8 |
Pressure Port Check Valve Code | None |
Operation | Pilot Operated |
Compatible Fluids | Petroleum Oil |
Gauge Port | SAE-4 |
Indicator Lights | No |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure [Max] | 5000 psi |
Port Restrictor Plug Code | None |
Pilot Valve Type Code | H |
Tank Port Rating | 5000 |
Body Material | Gray Iron |
Valve Type | Explosion-Proof |
AC/DC | AC |
Model No. | DG5V-8-H-8C-T-S-VM-FW-B-10 |
Electrical Options Code | None |
NFPA Size | D08 |
Electrical Connection | No Connector |
Crossover | Tandem Center, P to T, Open Crossover |
Overrides | No Overrides |
Spool Control Modification Code | None |
Pilot Pressure Code | None |
Center Position | All Ports Blocked |
Pressure Port Check Valve Pressure | N/A |
Solenoid Energization Code | None |
Port T Pressure Rating | 5000 psi |
Solenoid Indicator Lights Code | None |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Pilot/Drain | External Pilot/Internal Drain |
Manual Override | Plain Override |
Pilot Valve Type | CETOP 3, High Performance |
Electrical Connector Code | None |
Mechanical Options Code | None |
Rated Flow [Max] | 175 gal/min |
Response Type Code | None |
Performance | High Performance |
Weight | 1.0 LB |
