
- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D05 NFPA Size
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D05 |
Indicator Lights | No |
Body Material | Gray Iron |
Spool Center Condition | B Port End |
No. of Stages | Single Stage |
Seal Material | Buna-N |
Operation | Lever/Knob Operated |
Mounting | Subplate/Manifold Mount |
Reducer Module | No |
Model No. | DG17V4-012N-H-10 |
Leakage | Standard Performance |
Temperature Range [Max] | 158 °F |
Rated Flow [Max] | 28.5 gal/min |
Temperature Range [Min] | 68 °F |
Spool Spring Arrangement Code | A |
Compatible Fluids | Petroleum Oil |
Pressure [Max] | 5076 psi |
Weight | 0.525 LB |
