
- Pressure Control Valve
- Pressure Reducing Valve Type
- 125 to 4500 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Pilot Control | Port A |
Interface | D05 |
Remote Control Port | Yes |
Model No. | DGMX2-5-PA-GW-RC-S-30 |
Pressure Adjustment Range (psi) | 125 to 4,500 |
Adjustment Type | Screw w/ Locknut |
Adjuster Location | Port B End |
External Drain | No |
Manufacturer Part No. | DGMX2-5-PA-GW-RC-S-30 |
Design No. | 30 |
Gauge Port Thread Type | SAE |
Port Control | Pressure Port |
Valve Type | Pressure Reducing Valve |
Gage Port | SAE-4 |
Weight | 7.5 LB |
