
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
NFPA Size | D08 |
Operation | Pilot Operated |
Actuation Identification | Solenoid A, Solenoid B |
Coil Type | ISO 4400 (Din 43650) Connector |
Seal Material | Buna-N |
Watt Rating | 30 W |
Manual Override | Plain Override |
Temperature Range [Max] | 230 °F |
Leakage | High Performance |
Voltage & Frequency | 24 VDC |
Performance | High Performance |
Function | Spring Centered |
Mounting | Subplate/Manifold Mount |
Model No. | DG5V-8-H-52C-M-U-H-10 |
No. of Stages | Two Stage |
Temperature Range [Min] | -40 °F |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pilot/Drain | Internal Pilot/External Drain |
Compatible Fluids | Petroleum Oil |
Body Material | Ductile Iron |
Fluid Cleanliness | 19/17/14 micron |
AC/DC | DC |
Actuator Type | Solenoid |
Spool Spring Arrangement Code | C |
Reducer Module | No |
Rated Flow [Max] | 175 gal/min |
Pressure [Max] | 5000 psi |
Weight | 0.0 LB |
