
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Spool Code | 6 |
Valve Type | Standard-Duty |
Port Restrictor Plug Code | None |
Design No. | 10 |
Pressure Port Check Valve Code | None |
Function | 3-Position Spring Centered |
Rated Flow [Max] | 175 gal/min |
Leakage | High Performance |
Electrical Options | None |
Temperature Range [Max] | 230 °F |
Spool Spring Arrangement Code | C |
NFPA Size | D08 |
Temperature Range [Min] | -40 °F |
Mechanical Options Code | None |
Manual Override Option Code | None |
Operation | Pilot Operated |
Tank Port Rating | 5000 |
Pilot Pressure Code | None |
Spool Control Modification Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Rating Code | B |
Electrical Connector Code | None |
No. of Stages | Two Stage |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Model No. | DG5V-8-H-6C-T-M-U-B-10 |
Gauge Ports Code | None |
Spool Indicator Switch Code | None |
Center Position | P Blocked, A & B to T |
Pilot Drain Code | T |
Mounting | Subplate/Manifold Mount |
Mechanical Options | None |
Compatible Fluids | Petroleum Oil |
Body Material | Ductile Iron |
Surge Suppressor/Damper Code | None |
Electrical Options Code | None |
Reducer Module Code | None |
Port T Pressure Rating | 5000 psi |
Response Type Code | None |
Pilot Valve Type Code | H |
Actuator Type | Solenoid |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connection | No Connector |
Gauge Port | SAE-4 |
Overrides | Plain Override Solenoid Ends |
Reducer Module | No |
Response Type | Standard Response |
Pressure [Max] | 5000 psi |
Solenoid | Double |
Housing Code | None |
Manual Override | Plain Override |
Performance | High Performance |
Coil Type | ISO 4400 (Din 43650) Connector |
Pressure Port Check Valve Pressure | N/A |
AC/DC | AC |
Port Restrictor Plugs | None |
Pilot/Drain | External Pilot/Internal Drain |
Indicator Lights | No |
Solenoid Energization Code | None |
Crossover | P Blocked, A or B to T |
Solenoid Indicator Lights Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Surge Suppressor/Damper | None |
Actuation Identification | Solenoid A, Solenoid B |
Coil Type Code | U |
EN Code | None |
Weight | 35.0 LB |
