
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Gauge Ports Code | None |
Pilot Drain Code | None |
Response Type Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Pilot Pressure Code | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Coil Type | DIN 43650 |
Coil Type Code | U |
Electrical Connector Code | None |
Port Restrictor Plugs | None |
Pressure Port Check Valve Pressure | N/A |
EN Code | None |
Port Restrictor Plug Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Surge Suppressor/Damper | None |
NFPA Size | D08 |
Pressure [Max] | 5000 psi |
Electrical Connection | No Connector |
Port T Pressure Rating | 5000 psi |
Design No. | 10 |
Pilot Valve Type Code | H |
Manual Override | Plain Override |
Mechanical Options Code | None |
Indicator Lights | No |
Solenoid Indicator Lights Code | None |
Pressure Port Check Valve Code | None |
Gauge Port | SAE-4 |
Crossover | All Ports Open |
Solenoid Energization Code | None |
AC/DC | AC |
Reducer Module Code | None |
Spool Control Modification Code | 2 |
Seal Material | Buna-N |
Reducer Module | N/A |
Spool Code | 0 |
Coil Rating Code | B |
Actuator Type | Solenoid |
Tank Port Rating | 5000 |
Overrides | Plain Override Solenoid Ends |
Surge Suppressor/Damper Code | None |
Manual Override Option Code | None |
Rated Flow [Max] | 185 gal/min |
Valve Type | Standard-Duty |
Spool Spring Arrangement Code | C |
Response Type | Standard Response |
Model No. | DG5V-8-H-0C-2-M-U-B-10 |
Operation | Pilot Operated |
Solenoid | Double |
Center Position | All Ports Open |
Housing Code | None |
Spool Indicator Switch Code | None |
Electrical Options | None |
Electrical Options Code | None |
Function | 3-Position Spring Centered |
Pilot/Drain | External Pilot/Internal Drain |
Weight | 35.0 LB |
