
- Cartridge Valve Cover
- CVCS Series
- 16 mm Port Size
Temperature Range [Min] | -4 °F |
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Fluid Cleanliness | 18/16/13 micron |
Flow [Max] | 65 gal/min |
Seal Material | Buna-N |
Adjustment | Yes |
Port Size | 16 mm |
Pressure Rating | 5000 psi |
Model No. | CVCS-16-U-S2-W-125-11-Z108 |
Leakage | Standard |
Valvistor | No |
Temperature Range [Max] | 158 °F |
Body Material | Cast Bars |
Series | CVCS |
Insert Type | Unloading |
Weight | 0.0 LB |
