
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Function | Spring Centered |
Seal Material | Buna-N |
Operation | Pilot Operated |
NFPA Size | D08 |
Model No. | DG5V-8-S-6C-1-T-M-FPA5WL-B-10 |
Pilot/Drain | External Pilot/Internal Drain |
Weight | 0.0 LB |
