
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- Series 02 two-stage directional valves are designed to meet the requirements of high performance, precision industrial hydraulic systems operating at pressure to 210 bar (3,000 psi) and flows to 130 l/min (34 U.S. gpm), depending on spool type.
features
- Tapered main spool lands which permit faster operation with less hydraulic shock
- Advanced design pilot valves provide reduced power consumption without any sacrifice of valve performance
- Quiet, long-life solenoids can be quickly replaced without disturbing the hydraulic circuitry for easy maintenance
Electrical Connector Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Options | None |
Pressure Port Check Valve Pressure | N/A |
No. of Stages | Two Stage |
Actuation Identification | Solenoid A, Solenoid B |
Port T Pressure Rating | 1450 psi |
Solenoid Indicator Lights Code | None |
Mechanical Options | Dual Pilot Choke & Stroke Adjustment on A Port End |
Fluid Cleanliness | 19/17/14 micron |
Manual Override Option Code | None |
Pilot Drain Code | T |
Reducer Module | No |
Valve Type | Standard-Duty |
Spool Control Modification Code | 2-7 |
Temperature Range [Min] | -0.4 °F |
Crossover | P Blocked, A or B to T |
Leakage | Standard Performance |
Coil Rating Code | B |
Manual Override | Plain Override |
Body Material | Gray Iron |
Solenoid Energization Code | None |
Function | 3-Position Spring Centered |
Operation | Solenoid Operated |
Electrical Options Code | None |
Pressure [Max] | 3000 psi |
Response Type Code | None |
Mounting Screw Option Code | None |
Port Restrictor Plugs | None |
Model No. | DG5S4-02-6C-2-7-T-M-FW-B5-20 |
Mounting | Subplate/Manifold Mount |
Assembly Code | None |
Indicator Lights | No |
Overrides | Plain Override Solenoid Ends |
Design No. | 20 |
Pilot Pressure Code | None |
Spool Indicator Switch Code | None |
Pilot Valve Tank Pressure Rating Code | 5 |
Actuator Type | Solenoid |
Electrical Connection | No Connector |
Housing Code | W |
Center Position | P Blocked, A & B to T |
Temperature Range [Max] | 150.8 °F |
Pilot Pressure [Max] | 3000 psi |
Solenoid | Double |
Port Restrictor Plug Code | None |
Surge Suppressor/Damper | None |
Pressure Port Check Valve Code | None |
NFPA Size | D05 |
Rated Flow [Max] | 30 gal/min |
Pilot Valve Type | N/A |
EN Code | None |
Coil Type Code | F |
Pilot/Drain | Internal Drain |
AC/DC | AC |
Spool Spring Arrangement Code | C |
Spool Code | 6 |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Seal Material | Buna-N |
Tank Port Rating | 1450 |
Response Type | Standard Response |
Pilot Pressure [Min] | 75 psi |
Weight | 13.0 LB |
