
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Coil Type | ISO 4400 (Din 43650) Connector |
Solenoid Energization Code | None |
Gauge Ports Code | None |
Crossover | All Ports Blocked |
Actuator Type | Solenoid |
No. of Stages | Two Stage |
Pressure Port Check Valve Code | None |
Port T Pressure Rating | 5000 psi |
Port Restrictor Plug Code | None |
Mechanical Options Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Electrical Options | None |
Pilot Valve Type | CETOP 3, Standard Performance |
EN Code | None |
Model No. | DG5V-8-S-2C-2-T-M-U-B-10 |
Function | 3-Position Spring Centered |
NFPA Size | D08 |
Overrides | Plain Override Solenoid Ends |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 19/17/14 micron |
Coil Type Code | U |
Rated Flow [Max] | 175 gal/min |
Gauge Port | SAE-4 |
Pilot Valve Type Code | S |
Design No. | 10 |
Manual Override | Plain Override |
Tank Port Rating | 5000 |
Pressure Port Check Valve Pressure | N/A |
Temperature Range [Max] | 230 °F |
Pilot Drain Code | T |
Solenoid | Double |
Actuation Identification | Solenoid A, Solenoid B |
Center Position | All Ports Blocked |
Temperature Range [Min] | -40 °F |
Port Restrictor Plugs | None |
Reducer Module | No |
Reducer Module Code | None |
Body Material | Ductile Iron |
Solenoid Indicator Lights Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Operation | Pilot Operated |
Spool Code | 2 |
Response Type Code | None |
Spool Control Modification Code | 2 |
Electrical Connector Code | None |
Spool Indicator Switch Code | None |
Spool Spring Arrangement Code | C |
Leakage | Standard Performance |
Mounting | Subplate/Manifold Mount |
Surge Suppressor/Damper | None |
Indicator Lights | No |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
AC/DC | AC |
Seal Material | Buna-N |
Response Type | Standard Response |
Pilot Pressure Code | None |
Surge Suppressor/Damper Code | None |
Performance | Standard Performance |
Electrical Connection | No Connector |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Housing Code | None |
Coil Rating Code | B |
Electrical Options Code | None |
Valve Type | Standard-Duty |
Compatible Fluids | Petroleum Oil |
Manual Override Option Code | None |
Weight | 35.0 LB |
