
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Performance | Standard Performance |
Coil Type Code | U |
No. of Stages | Two Stage |
Tank Port Rating | 5000 |
Response Type | Standard Response |
Spool Code | 33 |
Seal Material | Buna-N |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Spool Indicator Switch Code | None |
Response Type Code | None |
Fluid Cleanliness | 19/17/14 micron |
Reducer Module | No |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Manual Override Option Code | None |
Pilot Valve Type Code | S |
AC/DC | AC |
Port T Pressure Rating | 5000 psi |
Indicator Lights | No |
NFPA Size | D08 |
EN Code | None |
Crossover | P Blocked, A or B to T |
Design No. | 10 |
Body Material | Ductile Iron |
Pilot Drain Code | None |
Function | 3-Position Spring Centered |
Center Position | P Blocked, A & B to T |
Port Restrictor Plug Code | None |
Overrides | Plain Override Solenoid Ends |
Gauge Port | SAE-4 |
Manual Override | Plain Override |
Electrical Connection | No Connector |
Mechanical Options Code | None |
Pilot Pressure Code | None |
Surge Suppressor/Damper Code | None |
Solenoid Indicator Lights Code | None |
Operation | Pilot Operated |
Rated Flow [Max] | 175 gal/min |
Housing Code | None |
Mounting | Subplate/Manifold Mount |
Valve Type | Standard-Duty |
Pilot Valve Type | CETOP 3, Standard Performance |
Surge Suppressor/Damper | None |
Solenoid | Double |
Electrical Options Code | None |
Actuator Type | Solenoid |
Compatible Fluids | Petroleum Oil |
Spool Control Modification Code | 2 |
Pressure Port Check Valve Code | None |
Reducer Module Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Temperature Range [Min] | -40 °F |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Max] | 230 °F |
Coil Rating Code | B |
Pressure [Max] | 5000 psi |
Electrical Options | None |
Pilot/Drain | Internal Pilot/External Drain |
Leakage | Standard Performance |
Spool Spring Arrangement Code | C |
Gauge Ports Code | None |
Port Restrictor Plugs | None |
Electrical Connector Code | None |
Model No. | DG5V-8-S-33C-2-M-U-B-10 |
Solenoid Energization Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Pressure Port Check Valve Pressure | N/A |
Weight | 35.0 LB |
