
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset, End To Center Function
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Body Material | Gray Iron |
Rated Flow [Max] | 30 gal/min |
Performance | Standard Performance |
Actuation Identification | Solenoid B |
Pressure [Max] | 4500 psi |
Model No. | DG4V4-01-6B-M-W-B5-10 |
NFPA Size | D05 |
Indicator Lights | No |
Seal Material | Buna-N |
Temperature Range [Max] | 122 °F |
AC/DC | AC |
Spool Spring Arrangement Code | B |
Operation | Solenoid Operated |
Function | Spring Offset, End To Center |
Fluid Cleanliness | 19/17/14 micron |
Mounting | Subplate/Manifold Mount |
Actuator Type | Solenoid |
Temperature Range [Min] | 68 °F |
Tank Port Rating | 1740 |
Leakage | Standard Performance |
No. of Stages | Single Stage |
Manual Override | Plain Override |
Weight | 9.61 LB |
