
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Crossover | P Blocked, A or B to T |
Temperature Range [Max] | 230 °F |
Fluid Cleanliness | 19/17/14 micron |
Coil Type Code | U |
Electrical Options | None |
Spool Spring Arrangement Code | N |
Pilot/Drain | Internal Pilot/Internal Drain |
Seal Material | Buna-N |
Reducer Module | No |
Valve Type | Standard-Duty |
Pilot Drain Code | T |
Pressure Port Check Valve Pressure | N/A |
Manual Override | Plain Override |
Design No. | 10 |
Solenoid Energization Code | None |
Coil Rating Code | B |
Manual Override Option Code | None |
Port Restrictor Plug Code | None |
Port T Pressure Rating | 5000 psi |
Reducer Module Code | None |
Pressure [Max] | 5000 psi |
Indicator Lights | No |
Gauge Ports Code | None |
Mechanical Options Code | None |
Function | 3-Position Detented |
Body Material | Ductile Iron |
Tank Port Rating | 5000 |
Model No. | DG5V-8-S-6N-T-M-U-B-10 |
No. of Stages | Two Stage |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Compatible Fluids | Petroleum Oil |
Performance | Standard Performance |
Operation | Pilot Operated |
Spool Code | 6 |
Rated Flow [Max] | 175 gal/min |
Pressure Port Check Valve Code | None |
Overrides | Plain Override Solenoid Ends |
Electrical Connection | No Connector |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Min] | -40 °F |
Housing Code | None |
Response Type Code | None |
Pilot Valve Type Code | S |
Response Type | Standard Response |
Spool Control Modification Code | None |
Mechanical Options | None |
Surge Suppressor/Damper Code | None |
Spool Indicator Switch Code | None |
Electrical Connector Code | None |
Solenoid Indicator Lights Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Solenoid | Double |
AC/DC | AC |
Port Restrictor Plugs | None |
EN Code | None |
Actuator Type | Solenoid |
Pilot Valve Type | CETOP 3, Standard Performance |
Mounting | Subplate/Manifold Mount |
Gauge Port | SAE-4 |
Electrical Options Code | None |
Pilot Pressure Code | None |
Center Position | P Blocked, A & B to T |
Actuation Identification | Solenoid A, Solenoid B |
Leakage | Standard Performance |
NFPA Size | D08 |
Surge Suppressor/Damper | None |
Weight | 35.0 LB |
