
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Pressure [Max] | 4500 psi |
Spool Spring Arrangement Code | A |
NFPA Size | D05 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Model No. | DG4V4-01-0A-M-WL-B5-10 |
Indicator Lights | Yes |
Mounting | Subplate/Manifold Mount |
Actuator Type | Solenoid |
Temperature Range [Min] | 68 °F |
Rated Flow [Max] | 30 gal/min |
Operation | Solenoid Operated |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Seal Material | Buna-N |
Leakage | Standard Performance |
Actuation Identification | Solenoid B |
Function | Spring Offset |
Performance | Standard Performance |
Electrical Connection | Wired Terminal Block |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Manual Override | Plain Override |
Tank Port Rating | 1740 |
AC/DC | AC |
No. of Stages | Single Stage |
Temperature Range [Max] | 122 °F |
Weight | 1.0 LB |
