
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- Series 02 two-stage directional valves are designed to meet the requirements of high performance, precision industrial hydraulic systems operating at pressure to 210 bar (3,000 psi) and flows to 130 l/min (34 U.S. gpm), depending on spool type.
features
- Tapered main spool lands which permit faster operation with less hydraulic shock
- Advanced design pilot valves provide reduced power consumption without any sacrifice of valve performance
- Quiet, long-life solenoids can be quickly replaced without disturbing the hydraulic circuitry for easy maintenance
Electrical Options | None |
Solenoid Energization Code | None |
Port Restrictor Plugs | None |
Indicator Lights | No |
Rated Flow [Max] | 34 gal/min |
Valve Type | Standard-Duty |
Crossover | All Ports Blocked |
Housing Code | None |
Actuator Type | Solenoid |
Electrical Connector Code | None |
Model No. | DG5S4-02-2C-X-M-U-B5-20 |
Response Type Code | X |
Coil Type Code | U |
Mechanical Options | None |
Pressure Port Check Valve Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Rating Code | B |
Solenoid Indicator Lights Code | None |
Pilot Drain Code | None |
Response Type | Fast Response |
Solenoid | Double |
Pilot Valve Tank Pressure Rating Code | 5 |
Spool Code | 2 |
Spool Spring Arrangement Code | C |
Electrical Options Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Mounting Screw Option Code | None |
Surge Suppressor/Damper | None |
Port T Pressure Rating | 1450 psi |
Center Position | All Ports Blocked |
Port Restrictor Plug Code | None |
Design No. | 20 |
NFPA Size | D05 |
Pilot Pressure Code | None |
Spool Indicator Switch Code | None |
Assembly Code | None |
Tank Port Rating | 1450 |
Function | 3-Position Spring Centered |
EN Code | None |
Electrical Connection | No Connector |
Coil Type | ISO 4400 (Din 43650) Connector |
Pressure [Max] | 3000 psi |
Pilot Pressure [Max] | 3000 psi |
Pilot Pressure [Min] | 75 psi |
Pilot Valve Type | N/A |
Reducer Module | N/A |
Manual Override | Plain Override |
Spool Control Modification Code | None |
AC/DC | AC |
Overrides | Plain Override Solenoid Ends |
Pressure Port Check Valve Pressure | N/A |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Manual Override Option Code | None |
Weight | 13.0 LB |
