
- Pressure Relief Valve
- Pressure Relief Valve Type
- 6 mm Port Size
- 145 to 3000 psi Pressure Adjustment Range
- 25 gal/min Maximum Flow
Actuation Option | Proportional |
Performance | Standard Performance |
Tank Port Rating | 3000 |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Port Type | SAE |
Body Material | Cast Iron |
Remote | No |
Port Size | 6 mm |
Model No. | CPF2S-06-F-H-3-M-U-B6-20-EN420 |
Valve Type | Pressure Relief |
Adjustment Type | Knob w/o Keylock |
Valve Mount Type | Pump Flange Mounting |
Flow [Max] | 25 gal/min |
No. of Stages | Two Stage |
Pressure Adjustment Range (psi) | 145 to 3,000 |
Seal Material | Buna-N |
Drain | Internal Drain |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
