
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Tank Port Rating | 5000 |
Electrical Connection | No Connector |
Pilot Valve Type Code | H |
Design No. | 10 |
Response Type Code | None |
Function | 3-Position Spring Centered |
Center Position | P to T, A & B Blocked |
Gauge Port | SAE-4 |
Pressure Port Check Valve Code | R |
AC/DC | AC |
Reducer Module Code | None |
Electrical Options Code | None |
Spool Control Modification Code | None |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
Surge Suppressor/Damper | None |
Rated Flow [Max] | 175 gal/min |
Model No. | DG5V-8-H-8C-T-R-VM-FW-B-10 |
Reducer Module | No |
Coil Type Code | F |
Port T Pressure Rating | 5000 psi |
Fluid Cleanliness | 19/17/14 micron |
Spool Indicator Switch Code | None |
Seal Material | Buna-N |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Response Type | Standard Response |
No. of Stages | Two Stage |
Pilot Valve Type | CETOP 3, High Performance |
Port Restrictor Plugs | None |
Surge Suppressor/Damper Code | None |
Operation | Pilot Operated |
Indicator Lights | No |
Mechanical Options | None |
Body Material | Ductile Iron |
Overrides | Plain Override Solenoid Ends |
Gauge Ports Code | None |
Pressure Port Check Valve Pressure | 50 psi |
Solenoid | Double |
Pilot/Drain | Internal Pilot/Internal Drain |
Manual Override Option Code | None |
Performance | High Performance |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot Pressure Code | None |
Leakage | High Performance |
Mechanical Options Code | None |
Valve Type | Standard-Duty |
Spool Spring Arrangement Code | C |
Solenoid Indicator Lights Code | None |
Crossover | All Ports Open, Restricted |
Port Restrictor Plug Code | None |
Mounting | Subplate/Manifold Mount |
NFPA Size | D08 |
Temperature Range [Min] | -40 °F |
Pilot Drain Code | T |
EN Code | None |
Electrical Options | None |
Actuator Type | Solenoid |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Spool Code | 8 |
Compatible Fluids | Petroleum Oil |
Coil Rating Code | B |
Electrical Connector Code | None |
Housing Code | W |
Solenoid Energization Code | V |
Temperature Range [Max] | 230 °F |
Weight | 35.0 LB |
