
- Pressure Relief Valve
- Pressure Relief Valve Type
- 8 mm Port Size
- 145 to 3000 psi Pressure Adjustment Range
- 75 gal/min Maximum Flow
Actuation Option | Proportional |
Valve Mount Type | Pump Flange Mounting |
Body Material | Cast Iron |
Fluid Cleanliness | 19/17/14 micron |
Port Size | 8 mm |
No. of Stages | Two Stage |
Performance | High Performance |
Pressure [Max] | 3000 psi |
Tank Port Rating | 1450 |
Coil Rating | 110/120 VAC - 50/60 Hz |
Remote | No |
Drain | Internal Drain |
Leakage | Standard |
Adjustment Type | Screw |
Pressure Adjustment Range (psi) | 145 to 3,000 |
Flow [Max] | 75 gal/min |
Port Type | SAE |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Adjustment | Yes |
Model No. | CPF2S-08-F-W-3S-M-FPA3WL-B5-20 |
Weight | 1.0 LB |
