
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset Function
Spool Spring Arrangement Code | A |
Compatible Fluids | Petroleum Oil |
Actuator Type | Solenoid |
Leakage | Standard Performance |
Coil Type | ISO 4400 |
Operation | Solenoid Operated |
Rated Flow [Max] | 20 gal/min |
Reducer Module | No |
Manual Override | Plain Override |
Function | Spring Offset |
Seal Material | Buna-N |
Model No. | DG4V-3-2A209-M-U-HH7-60 |
Body Material | Gray Iron |
No. of Stages | Single Stage |
Tank Port Rating | 3046 |
NFPA Size | D03 |
Pressure [Max] | 5000 psi |
Performance | High Performance |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Fluid Cleanliness | 19/17/14 micron |
Mounting | Subplate/Manifold Mount |
Actuation Identification | Solenoid B |
Weight | 3.55 LB |
