
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Electrical Connection | Wired Terminal Block |
NFPA Size | D05 |
Seal Material | Buna-N |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Model No. | DG4V4-01-2N-M-W-H5-10 |
Voltage & Frequency | 24 VDC |
Operation | Solenoid Operated |
Watt Rating | 30 W |
AC/DC | DC |
Weight | 15.0 LB |
