
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Function | Spring Offset |
Mounting | Subplate/Manifold Mount |
Manual Override | Plain Override |
Spool Spring Arrangement Code | A |
Leakage | Standard Performance |
No. of Stages | Single Stage |
NFPA Size | D05 |
Rated Flow [Max] | 30 gal/min |
Model No. | DG4V4-01-0A-M-W-H5-10 |
Pressure [Max] | 4500 psi |
Actuation Identification | Solenoid B |
Actuator Type | Solenoid |
Voltage & Frequency | 24 VDC |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Operation | Solenoid Operated |
Temperature Range [Max] | 122 °F |
Body Material | Gray Iron |
Tank Port Rating | 1740 |
Temperature Range [Min] | 68 °F |
AC/DC | DC |
Performance | Standard Performance |
Indicator Lights | No |
Weight | 11.2 LB |
