
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Seal Material | Buna-N |
AC/DC | AC |
Function | Spring Centered |
Actuator Type | Solenoid |
Temperature Range [Min] | 68 °F |
Pressure [Max] | 9500 psi |
Temperature Range [Max] | 122 °F |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Fluid Cleanliness | 19/17/14 micron |
Coil Type | ISO 4400 |
Spool Spring Arrangement Code | C |
Actuation Identification | Solenoid A, Solenoid B |
Leakage | Standard Performance |
Performance | Standard Performance |
NFPA Size | D05 |
Rated Flow [Max] | 24 gal/min |
Response Time | 20 to 40 ms |
Operation | Solenoid Operated |
Compatible Fluids | Petroleum Oil |
Model No. | DG4S4-0111C-U-B-60 |
Manual Override | Plain Override |
No. of Stages | Single Stage |
Mounting | Subplate/Manifold Mount |
Body Material | Gray Iron |
Weight | 0.0 LB |
