
- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D05 NFPA Size
Operation | Lever/Knob Operated |
Rated Flow [Max] | 28.5 gal/min |
Indicator Lights | No |
Spool Spring Arrangement Code | A |
Compatible Fluids | Petroleum Oil |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Spool Center Condition | B Port End |
Pressure [Max] | 5076 psi |
No. of Stages | Single Stage |
Model No. | DG17V4-012C-H-10 |
Body Material | Gray Iron |
Temperature Range [Min] | 68 °F |
Reducer Module | No |
Temperature Range [Max] | 158 °F |
NFPA Size | D05 |
Seal Material | Buna-N |
Mounting | Subplate/Manifold Mount |
Weight | 1.0 LB |
