
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Valve Type | Standard-Duty |
Response Type | Standard Response |
Electrical Connector Code | None |
Mechanical Options Code | None |
Model No. | DG5V-8-H-2N-2-T-M-U-B-10 |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Pilot Drain Code | T |
Coil Rating Code | B |
Coil Type Code | U |
Response Type Code | None |
Pressure Port Check Valve Code | None |
Solenoid | Double |
Pilot Valve Type Code | H |
Pressure Port Check Valve Pressure | N/A |
Gauge Ports Code | None |
Seal Material | Buna-N |
Crossover | All Ports Blocked |
Pilot Pressure Code | None |
Surge Suppressor/Damper Code | None |
AC/DC | AC |
Spool Indicator Switch Code | None |
Design No. | 10 |
Electrical Options | None |
Housing Code | None |
Coil Type | DIN 43650 |
Port Restrictor Plugs | None |
Spool Control Modification Code | 2 |
Pilot/Drain | External Pilot/Internal Drain |
Actuator Type | Solenoid |
Overrides | Plain Override Solenoid Ends |
EN Code | None |
Gauge Port | SAE-4 |
Function | 3-Position Detented |
Tank Port Rating | 5000 |
Solenoid Energization Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Reducer Module Code | None |
Pressure [Max] | 5000 psi |
Manual Override Option Code | None |
Solenoid Indicator Lights Code | None |
Indicator Lights | No |
Port Restrictor Plug Code | None |
Surge Suppressor/Damper | None |
Electrical Options Code | None |
NFPA Size | D08 |
Spool Spring Arrangement Code | N |
Center Position | All Ports Blocked |
Spool Code | 2 |
Rated Flow [Max] | 185 gal/min |
Operation | Pilot Operated |
Electrical Connection | No Connector |
Manual Override | Plain Override |
Port T Pressure Rating | 5000 psi |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Reducer Module | N/A |
Weight | 35.0 LB |
