
- Pressure Unloading Valve
- Unloading Valve Type
- 6 mm Port Size
- 130 to 3600 psi Pressure Adjustment Range
- 25 gal/min Maximum Flow
Seal Material | Buna-N |
Adjustment | Yes |
Adjustment Type | Screw |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Solenoid |
Flow [Max] | 25 gal/min |
Valve Mount Type | Pump Flange Mounting |
Performance | High Performance |
Drain | Internal Drain |
Body Material | Cast Iron |
Model No. | UPF2S-06-F-W-P-3-M-U-BL6-20 |
No. of Stages | Two Stage |
Pressure Adjustment Range (psi) | 130 to 3,600 |
Pressure [Max] | 3000 psi |
Port Size | 6 mm |
Valve Type | Unloading Valve |
Weight | 0.0 LB |
