
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Gauge Port | SAE-4 |
Actuator Type | Solenoid |
Pilot Drain Code | T |
Coil Rating Code | B |
Coil Type | ISO 4400 (Din 43650) Connector |
Spool Spring Arrangement Code | C |
Overrides | Plain Override Solenoid Ends |
Reducer Module | No |
Temperature Range [Min] | -40 °F |
Spool Indicator Switch Code | None |
Pilot Pressure Code | None |
Spool Control Modification Code | None |
Operation | Pilot Operated |
Pilot Valve Type | CETOP 3, Standard Performance |
Pressure [Max] | 5000 psi |
Pressure Port Check Valve Code | S |
Surge Suppressor/Damper Code | None |
Port T Pressure Rating | 5000 psi |
Gauge Ports Code | None |
Electrical Options | None |
Design No. | 10 |
EN Code | None |
Electrical Connection | No Connector |
Reducer Module Code | None |
Center Position | All Ports Open |
Solenoid | Double |
Leakage | Standard Performance |
Electrical Connector Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Max] | 230 °F |
Rated Flow [Max] | 175 gal/min |
Seal Material | Buna-N |
Mechanical Options | None |
Port Restrictor Plug Code | None |
Model No. | DG5V-8-S-0C-T-S-M-U-B-10 |
Pilot/Drain | Internal Pilot/Internal Drain |
No. of Stages | Two Stage |
Function | 3-Position Spring Centered |
NFPA Size | D08 |
Performance | Standard Performance |
Crossover | All Ports Open |
Housing Code | None |
Compatible Fluids | Petroleum Oil |
Response Type Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Mechanical Options Code | None |
Electrical Options Code | None |
Manual Override Option Code | None |
Pilot Valve Type Code | S |
Fluid Cleanliness | 19/17/14 micron |
Pressure Port Check Valve Pressure | 75 psi |
Port Restrictor Plugs | None |
Surge Suppressor/Damper | None |
Manual Override | Plain Override |
Tank Port Rating | 5000 |
Solenoid Energization Code | None |
Valve Type | Standard-Duty |
Body Material | Ductile Iron |
Solenoid Indicator Lights Code | None |
AC/DC | AC |
Spool Code | 0 |
Response Type | Standard Response |
Coil Type Code | U |
Mounting | Subplate/Manifold Mount |
Indicator Lights | No |
Actuation Identification | Solenoid A, Solenoid B |
Weight | 35.0 LB |
