
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
Temperature Range [Min] | -4 °F |
Body Material | Gray Iron |
Pressure [Max] | 5000 psi |
Seal Material | Viton |
Design No. | 60 |
Actuator Type | Solenoid |
Actuation Identification | Solenoid B |
Manual Override | Plain Override |
Rated Flow [Max] | 20 gal/min |
Coil Rating Code | DS |
Spool Shift Timing | N/A |
Spool Spring Arrangement Code | A |
Crossover | All Ports Blocked |
Watt Rating | 30 W |
Leakage | Standard Performance |
Performance | Standard Performance |
Cycle Rate [Max] | N/A |
Compatible Fluids | Phosphate Ester Fluids |
Electrical Connection | DIN 43650 |
Center Position | All Ports Blocked |
Spool Center Condition | B Port End |
Solenoid | Single |
Port Restrictor Plugs | None |
Port T Pressure Rating | 3000 psi |
Tank Port Rating | 3002 |
Solenoid Indicator Lights Code | None |
Surge Suppressor/Damper Code | D7 |
Temperature Range [Max] | 158 °F |
Port Restrictor Plug Code | None |
Housing Code | None |
Electrical Connector Code | None |
Spool Indicator Switch Code | None |
Coil Type Code | U |
Port T Code | 7 |
NFPA Size | D03 |
Mechanical Options | None |
EN Code | None |
Indicator Lights | No |
Voltage & Frequency | 28 VDC |
Solenoid Energization Code | None |
Fluid Cleanliness | 19/17/14 micron |
Spool Code | 2 |
Reducer Module | No |
Mounting | Subplate/Manifold Mount |
No. of Stages | Single Stage |
Solenoid Code | DS |
Pilot/Drain | None |
Surge Suppressor/Damper | Encapsulated Transzorb |
Valve Type | High-Performance |
Coil Type | ISO 4400 (Din 43650) Connector |
Model No. | DG4V 3 2A M U D7 DS7 60 |
Function | 2-Position Spring Offset, End to End |
Manual Override Option Code | None |
AC/DC | DC |
Operation | Solenoid Operated |
Function Code | 2 |
Weight | 0.0 LB |
