
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Function | Spring Centered |
No. of Stages | Single Stage |
Leakage | Standard Performance |
Operation | Solenoid Operated |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
AC/DC | AC |
Seal Material | Buna-N |
Tank Port Rating | 1740 |
Body Material | Gray Iron |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | C |
Actuator Type | Solenoid |
Model No. | DG4V4-01-0C-M-WL-B5-10 |
Temperature Range [Max] | 122 °F |
NFPA Size | D05 |
Pressure [Max] | 4500 psi |
Mounting | Subplate/Manifold Mount |
Indicator Lights | Yes |
Actuation Identification | Solenoid A, Solenoid B |
Temperature Range [Min] | 68 °F |
Performance | Standard Performance |
Rated Flow [Max] | 30 gal/min |
Weight | 8.55 LB |
