
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Function | 3-Position Spring Centered |
Solenoid | Double |
Mechanical Options | None |
Surge Suppressor/Damper Code | None |
Pilot Drain Code | None |
Reducer Module Code | None |
Body Material | Ductile Iron |
Response Type Code | None |
Manual Override | Plain Override |
Overrides | Plain Override Solenoid Ends |
Pilot Valve Type | CETOP 3, Standard Performance |
Actuator Type | Solenoid |
Design No. | 10 |
Seal Material | Buna-N |
Temperature Range [Max] | 230 °F |
EN Code | None |
Rated Flow [Max] | 175 gal/min |
Spool Spring Arrangement Code | C |
Electrical Connection | No Connector |
Compatible Fluids | Petroleum Oil |
Model No. | DG5V-8-S-2C-M-X2-ER-10 |
Operation | Pilot Operated |
Spool Indicator Switch Code | None |
Coil Type Code | X2 |
Electrical Options Code | None |
Electrical Options | None |
Spool Code | 2 |
Temperature Range [Min] | -40 °F |
Gauge Ports Code | None |
Coil Type | Explosion-Proof, Special Protection Solenoid to CSA/UL Approval |
Surge Suppressor/Damper | None |
Response Type | Standard Response |
Coil Rating Code | ER |
Pressure Port Check Valve Code | None |
Fluid Cleanliness | 19/17/14 micron |
Mounting | Subplate/Manifold Mount |
Solenoid Energization Code | None |
Manual Override Option Code | None |
Pilot Pressure Code | None |
Reducer Module | No |
Pressure [Max] | 5000 psi |
Solenoid Indicator Lights Code | None |
Pressure Port Check Valve Pressure | N/A |
Port Restrictor Plug Code | None |
Spool Control Modification Code | None |
Tank Port Rating | 5000 |
Electrical Connector Code | None |
Center Position | All Ports Blocked |
Port Restrictor Plugs | None |
Mechanical Options Code | None |
No. of Stages | Two Stage |
Housing Code | None |
Port T Pressure Rating | 5000 psi |
Actuation Identification | Solenoid A, Solenoid B |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Leakage | Standard Performance |
Performance | Standard Performance |
Pilot Valve Type Code | S |
Valve Type | Explosion-Proof |
Indicator Lights | No |
Crossover | All Ports Blocked |
Pilot/Drain | External Pilot/Internal Drain |
NFPA Size | D08 |
Gauge Port | SAE-4 |
Weight | 1.0 LB |
