
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Operation | Pilot Operated |
NFPA Size | D08 |
Model No. | F3-DG5V-8-S-2C-2-T-M-FTWL-B-10 |
Pilot/Drain | External Pilot/Internal Drain |
Seal Material | Viton |
Function | Spring Centered |
Weight | 0.0 LB |
