
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Gauge Ports Code | None |
Tank Port Rating | 5000 |
Electrical Connector Code | None |
Coil Type | DIN 43650 |
Electrical Options Code | None |
Response Type Code | None |
Manual Override | Plain Override |
Pilot Valve Type Code | H |
Surge Suppressor/Damper Code | None |
Valve Type | Standard-Duty |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Actuator Type | Solenoid |
Electrical Options | None |
Surge Suppressor/Damper | None |
Coil Type Code | U |
Port Restrictor Plugs | None |
Overrides | Plain Override Solenoid Ends |
Mechanical Options Code | None |
Solenoid Energization Code | None |
Crossover | All Ports Blocked |
Solenoid Indicator Lights Code | None |
Reducer Module Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Design No. | 10 |
Center Position | All Ports Blocked |
Mechanical Options | None |
Pilot Drain Code | None |
Pressure Port Check Valve Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Model No. | DG5V-8-H-2C-M-U-D-10 |
Reducer Module | N/A |
Electrical Connection | No Connector |
Spool Code | 2 |
Solenoid | Double |
Manual Override Option Code | None |
Pilot Pressure Code | None |
EN Code | None |
Response Type | Standard Response |
Coil Rating Code | D |
Spool Indicator Switch Code | None |
Gauge Port | SAE-4 |
Port T Pressure Rating | 5000 psi |
Pressure Port Check Valve Pressure | N/A |
Function | 3-Position Spring Centered |
Pressure [Max] | 5000 psi |
Operation | Pilot Operated |
Seal Material | Buna-N |
NFPA Size | D08 |
Spool Control Modification Code | None |
Rated Flow [Max] | 185 gal/min |
Port Restrictor Plug Code | None |
Spool Spring Arrangement Code | C |
AC/DC | AC |
Indicator Lights | No |
Housing Code | None |
Weight | 35.0 LB |
