
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Actuator Type | Solenoid |
NFPA Size | D05 |
Rated Flow [Max] | 30 gal/min |
Tank Port Rating | 1740 |
Function | Spring Centered, Double End |
Performance | Standard Performance |
Pressure [Max] | 4500 psi |
Model No. | DG4V4-01-8C-VM-U-G5-10 |
Temperature Range [Min] | 68 °F |
Spool Spring Arrangement Code | C |
AC/DC | DC |
Temperature Range [Max] | 122 °F |
No. of Stages | Single Stage |
Mounting | Subplate/Manifold Mount |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Actuation Identification | Solenoid A, Solenoid B |
Watt Rating | 30 W |
Coil Type | ISO 4400 (Din 43650) Connector |
Voltage & Frequency | 12 VDC |
Indicator Lights | No |
Body Material | Gray Iron |
Leakage | Standard Performance |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Weight | 0.0 LB |
