
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Response Type | Standard Response |
Port T Pressure Rating | 5000 psi |
Reducer Module Code | None |
Mechanical Options | None |
Electrical Options Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Solenoid Energization Code | None |
Coil Type Code | U |
Gauge Ports Code | None |
Function | 3-Position Spring Centered |
Response Type Code | None |
Model No. | DG5V-8-S-0C-M-U-B-10 |
Spool Code | 0 |
Actuation Identification | Solenoid A, Solenoid B |
Seal Material | Buna-N |
Leakage | Standard Performance |
Gauge Port | SAE-4 |
Electrical Options | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Mounting | Subplate/Manifold Mount |
Electrical Connection | No Connector |
NFPA Size | D08 |
Performance | Standard Performance |
Spool Control Modification Code | None |
Pressure [Max] | 5000 psi |
Actuator Type | Solenoid |
Manual Override | Plain Override |
Housing Code | None |
Crossover | All Ports Open |
Pressure Port Check Valve Code | None |
Compatible Fluids | Petroleum Oil |
Temperature Range [Max] | 230 °F |
Surge Suppressor/Damper Code | None |
Operation | Pilot Operated |
Center Position | All Ports Open |
Temperature Range [Min] | -40 °F |
AC/DC | AC |
Pilot Drain Code | None |
Spool Spring Arrangement Code | C |
Reducer Module | No |
Overrides | Plain Override Solenoid Ends |
Coil Rating Code | B |
Tank Port Rating | 5000 |
Solenoid Indicator Lights Code | None |
Pilot Valve Type Code | S |
Rated Flow [Max] | 175 gal/min |
Solenoid | Double |
Spool Indicator Switch Code | None |
Pressure Port Check Valve Pressure | N/A |
Fluid Cleanliness | 19/17/14 micron |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pilot/Drain | Internal Pilot/External Drain |
EN Code | None |
Surge Suppressor/Damper | None |
No. of Stages | Two Stage |
Electrical Connector Code | None |
Manual Override Option Code | None |
Design No. | 10 |
Indicator Lights | No |
Coil Type | ISO 4400 (Din 43650) Connector |
Valve Type | Standard-Duty |
Port Restrictor Plugs | None |
Mechanical Options Code | None |
Port Restrictor Plug Code | None |
Pilot Pressure Code | None |
Body Material | Ductile Iron |
Weight | 35.0 LB |
