
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Manual Override | Plain Override |
Reducer Module | No |
Electrical Options Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Electrical Options | None |
AC/DC | AC |
No. of Stages | Two Stage |
Pilot Drain Code | None |
Gauge Ports Code | None |
Electrical Connector Code | None |
Mechanical Options Code | None |
Spool Indicator Switch Code | None |
Pilot Valve Type Code | H |
Coil Rating Code | B |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Overrides | Plain Override Solenoid Ends |
Solenoid | Double |
Port T Pressure Rating | 5000 psi |
Surge Suppressor/Damper | None |
Pressure Port Check Valve Pressure | N/A |
Port Restrictor Plug Code | None |
Spool Spring Arrangement Code | C |
Spool Control Modification Code | None |
Center Position | P to T, A & B Blocked |
Response Type Code | None |
Mounting | Subplate/Manifold Mount |
Model No. | DG5V-8-H-8C-VM-U-B-10 |
Operation | Pilot Operated |
Leakage | Standard Performance |
NFPA Size | D08 |
Pressure Port Check Valve Code | None |
EN Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Crossover | All Ports Open, Restricted |
Gauge Port | SAE-4 |
Pilot/Drain | External Pilot/Internal Drain |
Tank Port Rating | 5000 |
Valve Type | Standard-Duty |
Design No. | 10 |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Surge Suppressor/Damper Code | None |
Mechanical Options | None |
Response Type | Standard Response |
Electrical Connection | No Connector |
Body Material | Gray Iron |
Indicator Lights | No |
Port Restrictor Plugs | None |
Housing Code | None |
Actuator Type | Solenoid |
Solenoid Indicator Lights Code | None |
Manual Override Option Code | None |
Pilot Pressure Code | None |
Rated Flow [Max] | 175 gal/min |
Reducer Module Code | None |
Spool Code | 8 |
Solenoid Energization Code | V |
Pilot Valve Type | CETOP 3, High Performance |
Coil Type Code | U |
Function | 3-Position Spring Centered |
Compatible Fluids | Petroleum Oil |
Performance | High Performance |
Pressure [Max] | 5000 psi |
Weight | 35.0 LB |
