
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Leakage | Standard Performance |
Operation | Solenoid Operated |
Function | Spring Centered |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG4V4-01-6C-M-PA5WL-H5-10 |
AC/DC | DC |
Actuation Identification | Solenoid A, Solenoid B |
No. of Stages | Single Stage |
Pressure [Max] | 4500 psi |
Actuator Type | Solenoid |
Indicator Lights | Yes |
Voltage & Frequency | 24 VDC |
Temperature Range [Min] | 68 °F |
Rated Flow [Max] | 30 gal/min |
Mounting | Subplate/Manifold Mount |
Seal Material | Buna-N |
Body Material | Gray Iron |
Tank Port Rating | 1740 |
Performance | Standard Performance |
Temperature Range [Max] | 122 °F |
Spool Spring Arrangement Code | C |
NFPA Size | D05 |
Weight | 0.0 LB |
