
- Pressure Relief Valve
- Pressure Relief Valve Type
- 8 mm Port Size
- 150 gal/min Maximum Flow
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Remote | No |
Port Size | 8 mm |
Valve Mount Type | Pump Flange Mounting |
Tank Port Rating | 1450 |
Adjustment Type | Screw |
Drain | Internal Drain |
Performance | High Performance |
Model No. | CPF3S-08-FFF-W-3S-M-FW-B5-20 |
Port Type | SAE |
Actuation Option | Solenoid |
Adjustment | Yes |
No. of Stages | Two Stage |
Flow [Max] | 150 gal/min |
Pressure [Max] | 3000 psi |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Weight | 0.0 LB |
