
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Reducer Module | N/A |
Operation | Pilot Operated |
Pilot Pressure Code | E |
Crossover | All Ports Open |
Response Type Code | None |
Manual Override | Plain Override |
Solenoid Energization Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Port Restrictor Plug Code | None |
Spool Code | 0 |
Spool Spring Arrangement Code | A |
Solenoid | Single |
Electrical Connection | No Connector |
Pilot Drain Code | None |
Manual Override Option Code | None |
Coil Rating Code | B |
Gauge Ports Code | None |
Surge Suppressor/Damper Code | None |
Pressure [Max] | 5000 psi |
Function | 2-Position Spring Offset |
Pilot Valve Type | CETOP 3, Standard Performance |
Mechanical Options Code | None |
Overrides | Plain Override Solenoid Ends |
Electrical Options | None |
Center Position | All Ports Open |
Mechanical Options | None |
Actuator Type | Solenoid |
Model No. | DG5V-8-S-0A-E-M-U-B-10 |
Seal Material | Buna-N |
Pilot Valve Type Code | S |
Tank Port Rating | 5000 |
Housing Code | None |
Gauge Port | SAE-4 |
Coil Type Code | U |
Pressure Port Check Valve Code | None |
Electrical Connector Code | None |
Port Restrictor Plugs | None |
Electrical Options Code | None |
Spool Control Modification Code | None |
Coil Type | DIN 43650 |
Pressure Port Check Valve Pressure | N/A |
Response Type | Standard Response |
Surge Suppressor/Damper | None |
Port T Pressure Rating | 5000 psi |
NFPA Size | D08 |
Spool Indicator Switch Code | None |
AC/DC | AC |
Indicator Lights | No |
EN Code | None |
Valve Type | Standard-Duty |
Pilot/Drain | External Pilot/Internal Drain |
Reducer Module Code | None |
Rated Flow [Max] | 185 gal/min |
Design No. | 10 |
Solenoid Indicator Lights Code | None |
Weight | 35.0 LB |
