
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Surge Suppressor/Damper Code | None |
Valve Type | Standard-Duty |
Pressure Port Check Valve Code | None |
Seal Material | Buna-N |
Performance | High Performance |
Pilot Drain Code | T |
Manual Override Option Code | None |
Response Type | Standard Response |
Pilot Pressure Code | E |
Crossover | All Ports Open |
Fluid Cleanliness | 19/17/14 micron |
Mechanical Options Code | None |
Coil Rating Code | B |
Temperature Range [Min] | -40 °F |
Spool Code | 0 |
Electrical Options | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Port Restrictor Plugs | None |
Spool Spring Arrangement Code | C |
Function | 3-Position Spring Centered |
Actuation Identification | Solenoid A, Solenoid B |
Electrical Connector Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
NFPA Size | D08 |
Pilot/Drain | External Pilot/Internal Drain |
Electrical Connection | No Connector |
Gauge Port | SAE-4 |
Port T Pressure Rating | 5000 psi |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Compatible Fluids | Petroleum Oil |
Response Type Code | None |
Solenoid Energization Code | None |
Overrides | Plain Override Solenoid Ends |
Pilot Valve Type Code | H |
Gauge Ports Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Spool Control Modification Code | None |
Temperature Range [Max] | 230 °F |
Electrical Options Code | None |
Mechanical Options | None |
Housing Code | W |
Spool Indicator Switch Code | None |
Center Position | All Ports Open |
Actuator Type | Solenoid |
Manual Override | Plain Override |
Tank Port Rating | 5000 |
No. of Stages | Two Stage |
AC/DC | AC |
Mounting | Subplate/Manifold Mount |
Rated Flow [Max] | 175 gal/min |
Design No. | 10 |
Model No. | DG5V-8-H-0C-E-T-M-FW-B-10 |
Reducer Module | No |
Leakage | High Performance |
Solenoid Indicator Lights Code | None |
Pressure [Max] | 5000 psi |
Port Restrictor Plug Code | None |
Reducer Module Code | None |
Pressure Port Check Valve Pressure | N/A |
Indicator Lights | No |
Solenoid | Double |
Body Material | Ductile Iron |
Coil Type Code | F |
Surge Suppressor/Damper | None |
Operation | Pilot Operated |
EN Code | None |
Weight | 35.0 LB |
