
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Watt Rating | 30 W |
Coil Type | ISO 4400 (Din 43650) Connector |
Mounting | Subplate/Manifold Mount |
Model No. | DG4V 3 2C VM U G7 60 |
Leakage | Standard Performance |
AC/DC | DC |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 5000 psi |
Voltage & Frequency | 12 VDC |
Seal Material | Viton |
Temperature Range [Max] | 158 °F |
No. of Stages | Single Stage |
Rated Flow [Max] | 20 gal/min |
Operation | Solenoid Operated |
Function | Spring Centered |
Body Material | Gray Iron |
Manual Override | Plain Override |
Temperature Range [Min] | -4 °F |
Reducer Module | No |
Tank Port Rating | 3046 |
NFPA Size | D03 |
Spool Spring Arrangement Code | C |
Compatible Fluids | Phosphate Ester Fluids |
Indicator Lights | No |
Performance | Standard Performance |
Weight | 0.0 LB |
