
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Body Material | Gray Iron |
Mounting | Subplate/Manifold Mount |
Watt Rating | 40 W |
Temperature Range [Min] | -4 °F |
Manual Override | Plain Override |
Operation | Solenoid Operated |
Performance | Standard Performance |
Model No. | DG4V-5-8CJ-VM-U-P6-20-J06 |
NFPA Size | D05 |
Coil Type | ISO 4400 (Din 43650) Connector |
Rated Flow [Max] | 10 gal/min |
Leakage | Standard Performance |
Tank Port Rating | 2321 |
Pressure [Max] | 5000 psi |
Reducer Module | No |
Indicator Lights | No |
Function | Spring Centered, Double End |
Voltage & Frequency | 110 VDC |
Temperature Range [Max] | 158 °F |
Spool Spring Arrangement Code | C |
AC/DC | DC |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Single Stage |
Weight | 0.0 LB |
