
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D02 NFPA Size
- Spring Offset Function
Pressure [Max] | 5000 psi |
Coil Type | ISO 4400 (Din 43650) Connector |
Operation | Solenoid Operated |
NFPA Size | D02 |
Watt Rating | 38 W |
AC/DC | DC |
Function | Spring Offset |
Compatible Fluids | Petroleum Oil |
Model No. | DG4V-2-0AL-M-U-H6-10 |
Seal Material | Buna-N |
Actuator Type | Solenoid |
Fluid Cleanliness | 19/17/14 micron |
Voltage & Frequency | 24 VDC |
Rated Flow [Max] | 30 gal/min |
Actuation Identification | Solenoid B |
Mounting | Subplate/Manifold Mount |
Weight | 0.0 LB |
