
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 43.5 to 435 psi Pressure Adjustment Range
- Screw Adjustment Type
Model No. | DGMX2-3-PBL-AW-S-40 |
Remote Control Port | No |
Body Material | Cast Iron |
Adjuster Location | Port A End |
Seal Material | Buna-N |
External Drain | No |
Valve Type | Pressure Reducing Valve |
Port Control | Pressure Port |
Actuation Option | Proportional |
Gauge Port Thread Type | SAE |
Manufacturer Part No. | DGMX2-3-PBL-AW-S-40 |
Performance | Standard Performance |
Gage Port | SAE-4 |
Interface | D03 |
Pressure [Max] | 4500 psi |
No. of Stages | Single Stage |
Design No. | 40 |
Pilot Control | Port B |
Pressure Adjustment Range (psi) | 43.5 to 435 |
Adjustment Type | Screw |
Adjustment | Yes |
Weight | 3.3 LB |
