
- Solenoid Actuated Valve
- Pilot Operated Operation
- D07 NFPA Size
- Spring Centered Function
Compatible Fluids | Petroleum Oil |
Leakage | Standard Performance |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Pressure [Max] | 5000 psi |
Pilot/Drain | Internal Pilot/External Drain |
Temperature Range [Min] | -4 °F |
Actuation Identification | Solenoid A, Solenoid B |
Electrical Connection | Wired Terminal Block |
Model No. | DG5V 7 6C M FTWL B5 40 |
NFPA Size | D07 |
Indicator Lights | Yes |
Mounting | Subplate/Manifold Mount |
Rated Flow [Max] | 95 gal/min |
Body Material | Ductile Iron |
Actuator Type | Solenoid |
Operation | Pilot Operated |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
AC/DC | AC |
Function | Spring Centered |
Temperature Range [Max] | 158 °F |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | C |
No. of Stages | Two Stage |
Manual Override | Plain Override |
Seal Material | Buna-N |
Weight | 0.0 LB |
