
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
- Spring Centered Function
Function | Spring Centered |
Indicator Lights | No |
Coil Type | ISO 4400 (Din 43650) Connector |
NFPA Size | D07 |
Model No. | DG5V-7-6C-2-T-VM-U-H7-30 |
Pilot/Drain | External Pilot/Internal Drain |
Operation | Solenoid Operated |
Seal Material | Viton |
Weight | 0.0 LB |
