
- Solenoid Actuated Valve
- Pilot Operated Operation
- D05 NFPA Size
- Spring Centered Function
Indicator Lights | No |
Function | Spring Centered |
Pilot/Drain | External Pilot/Internal Drain |
NFPA Size | D05 |
Operation | Pilot Operated |
Model No. | DG5V-5-2C-T-M-U-B6-10 |
Coil Type | ISO 4400 (Din 43650) Connector |
AC/DC | AC |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Weight | 17.27 LB |
