
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Coil Type | ISO 4400 (Din 43650) Connector |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Function | Spring Centered |
NFPA Size | D05 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Spool Spring Arrangement Code | A |
Pilot/Drain | External Pilot/Internal Drain |
Body Material | Ductile Iron |
Mounting | Subplate/Manifold Mount |
Pressure [Max] | 5000 psi |
Indicator Lights | No |
Rated Flow [Max] | 30 gal/min |
AC/DC | AC |
Actuation Identification | Solenoid A, Solenoid B |
Actuator Type | Solenoid |
Operation | Solenoid Operated |
Model No. | DG5V-5-6C-M-U-B6-10 |
Weight | 1.0 LB |
