
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pilot Pressure Code | None |
Valve Type | Standard-Duty |
Pilot Valve Type Code | S |
Electrical Options | None |
NFPA Size | D08 |
Gauge Port | SAE-4 |
Mechanical Options Code | None |
Spool Control Modification Code | None |
AC/DC | AC |
Pressure Port Check Valve Pressure | 5 psi |
Port Restrictor Plug Code | None |
Pressure Port Check Valve Code | K |
Gauge Ports Code | None |
Design No. | 10 |
Solenoid Indicator Lights Code | L |
Compatible Fluids | Petroleum Oil |
Spool Indicator Switch Code | None |
Solenoid | Double |
Mechanical Options | None |
Pilot Drain Code | None |
Response Type | Standard Response |
Actuator Type | Solenoid |
Port T Pressure Rating | 5000 psi |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Response Type Code | None |
Solenoid Energization Code | None |
Tank Port Rating | 5000 |
Spool Code | 2 |
Reducer Module Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Function | 3-Position Spring Centered |
Pressure [Max] | 5000 psi |
Mounting | Subplate/Manifold Mount |
Center Position | All Ports Blocked |
Body Material | Ductile Iron |
Manual Override | Plain Override |
Crossover | All Ports Blocked |
Electrical Connector Code | T |
Indicator Lights | Yes |
Rated Flow [Max] | 175 gal/min |
Manual Override Option Code | None |
Surge Suppressor/Damper | None |
Seal Material | Buna-N |
Coil Rating Code | B |
Spool Spring Arrangement Code | C |
Model No. | DG5V-8-S-2C-K-M-FTWL-B-10 |
Coil Type Code | F |
EN Code | None |
Electrical Options Code | None |
Pilot/Drain | Internal Pilot/External Drain |
No. of Stages | Two Stage |
Reducer Module | No |
Leakage | Standard Performance |
Housing Code | W |
Electrical Connection | Wired Terminal Block |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Operation | Pilot Operated |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Port Restrictor Plugs | None |
Performance | Standard Performance |
Temperature Range [Min] | -40 °F |
Surge Suppressor/Damper Code | None |
Overrides | Plain Override Solenoid Ends |
Temperature Range [Max] | 230 °F |
Fluid Cleanliness | 19/17/14 micron |
Actuation Identification | Solenoid A, Solenoid B |
Weight | 35.0 LB |
