
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 2900 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
Pressure Adjustment Range (psi) | 125 to 2,900 |
Body Material | Cast Iron |
Interface | D03 |
Adjustment Type | Screw w/ Locknut |
Gauge Port Thread Type | SAE |
Pressure [Max] | 4500 psi |
Adjustment | Yes |
Valve Type | Pressure Reducing Valve |
Actuation Option | Proportional |
Performance | Standard Performance |
Switch Connector | No |
Seal Material | Fluorocarbon |
No. of Stages | Single Stage |
Model No. | DGMX2-5-PP-FW-S-30-EN417 |
Weight | 0.0 LB |
