
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Spool Control Modification Code | None |
Electrical Connection | No Connector |
Seal Material | Buna-N |
Mounting | Subplate/Manifold Mount |
Housing Code | None |
Performance | Standard Performance |
Coil Rating Code | B |
Port T Pressure Rating | 5000 psi |
AC/DC | AC |
Gauge Ports Code | None |
Operation | Pilot Operated |
Temperature Range [Max] | 230 °F |
Electrical Options Code | None |
Port Restrictor Plug Code | None |
Compatible Fluids | Petroleum Oil |
EN Code | None |
Electrical Connector Code | None |
Body Material | Ductile Iron |
Mechanical Options | None |
Solenoid | Double |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Gauge Port | SAE-4 |
Crossover | All Ports Blocked, or P & B Blocked, A to T |
Surge Suppressor/Damper | None |
No. of Stages | Two Stage |
Pilot Valve Type | CETOP 3, Standard Performance |
Spool Spring Arrangement Code | C |
Tank Port Rating | 5000 |
Fluid Cleanliness | 19/17/14 micron |
Manual Override Option Code | None |
Temperature Range [Min] | -40 °F |
Valve Type | Standard-Duty |
Indicator Lights | No |
Coil Type Code | U |
Spool Code | 3 |
Pressure Port Check Valve Pressure | N/A |
Response Type Code | None |
Electrical Options | None |
Port Restrictor Plugs | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Function | 3-Position Spring Centered |
Rated Flow [Max] | 175 gal/min |
Manual Override | Plain Override |
Pressure Port Check Valve Code | None |
Surge Suppressor/Damper Code | None |
Pilot Valve Type Code | S |
Pilot Pressure Code | E |
Design No. | 10 |
Solenoid Indicator Lights Code | None |
Reducer Module | No |
Spool Indicator Switch Code | None |
NFPA Size | D08 |
Actuation Identification | Solenoid A, Solenoid B |
Coil Type | ISO 4400 (Din 43650) Connector |
Pilot/Drain | External Pilot/Internal Drain |
Leakage | Standard Performance |
Reducer Module Code | None |
Solenoid Energization Code | None |
Pressure [Max] | 5000 psi |
Center Position | P & B Blocked, A to T |
Pilot Drain Code | None |
Actuator Type | Solenoid |
Overrides | Plain Override Solenoid Ends |
Response Type | Standard Response |
Model No. | DG5V-8-S-3C-E-M-U-B-10 |
Mechanical Options Code | None |
Weight | 35.0 LB |
