
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 1450 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
No. of Stages | Single Stage |
Adjustment Type | Screw w/ Locknut |
Interface | D05 |
Valve Type | Pressure Reducing Valve |
Adjustment | Yes |
Actuation Option | Proportional |
Pressure [Max] | 4500 psi |
Performance | Standard Performance |
Leakage | 196.645 cc/min |
Model No. | DGMX2-5P-PB-BW-S-30 |
Seal Material | Fluorocarbon |
Pressure Adjustment Range (psi) | 125 to 1,450 |
Body Material | Cast Iron |
Gauge Port Thread Type | SAE |
Weight | 0.0 LB |
